Welcome to Würth Italy For trade customers only
Set of 5 levers for mouldings
Set of 5 levers for mouldings - 1
Set of 5 levers for mouldings - 2
Set of 5 levers for mouldings - 3
Set of 5 levers for mouldings - 4
Set of 5 levers for mouldings - 5
Set of 5 levers for mouldings - 6
Set of 5 levers for mouldings - 7

For detailed information, other images and documents, please select individual articles from the following table.

Set of 5 levers for mouldings
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
Ideal for removing plastic panels and trims for car interiors and exteriors



Made from high-strength nylon, prevents damage to the surface, both plastic and painted



Different shapes and angles enable all types of plastic components to be removed safely



A valuable alternative to metal tools, which can damage bodywork, resulting in high repair costs



Set consisting of the following levers:


  • Lever 1: length 155 mm, width 60 mm, thickness 5 mm

  • Lever 2: length 175 mm, width 60.5 mm, thickness 5 mm

  • Lever 3: length 175 mm, width 20.5 mm, thickness 5.5 mm

  • Lever 4: length 205 mm, width 19.3 mm, thickness 7 mm

  • Lever 5: length 195 mm, width 30 mm, thickness 6 mm