For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Ideal for removing plastic panels and trims for car interiors and exteriors
Made from high-strength nylon, prevents damage to the surface, both plastic and painted
Different shapes and angles enable all types of plastic components to be removed safely
A valuable alternative to metal tools, which can damage bodywork, resulting in high repair costs
Set consisting of the following levers:
- Lever 1: length 155 mm, width 60 mm, thickness 5 mm
- Lever 2: length 175 mm, width 60.5 mm, thickness 5 mm
- Lever 3: length 175 mm, width 20.5 mm, thickness 5.5 mm
- Lever 4: length 205 mm, width 19.3 mm, thickness 7 mm
- Lever 5: length 195 mm, width 30 mm, thickness 6 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!