For detailed information, other images and documents, please select individual articles from the following table.
Automatic brake bleeder, 12 V
Compatible with ABS and ESP systems
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- Portable and stand-alone:
fitted with 4 wheels, one with brake.
- Compatible with DOT 3, DOT 4 and DOT 5.
- Power supply 12V with reverse pole protection.
- Stainless steel body:
To avoid any risk of corrosion.
- Pump with automatic shut-off:
No direct contact between liquid, air and moving parts of the pump.
- 5-litre tank with level display and minimum level indicator.
- Automatic shut-off of pump at minimum level:
Prevents the pump from running idle.
- Wide opening of tank:
for easy cleaning.
- Power supply cable 12V with jack socket.
- Brake fluid supply hose with quick-action coupling.
- Supplied with a reusable canister of liquid, hanging chain and screw-on cap.
CE
EN55014-1: 2006
EN55014-2: 1997+A1
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!