Welcome to Würth Italy For trade customers only
Cable reel, automatic, with hand-held lamp
Cable reel, automatic, with hand-held lamp - 1
Cable reel, automatic, with hand-held lamp - 2

For detailed information, other images and documents, please select individual articles from the following table.

Cable reel, automatic, with hand-held lamp

Supply voltage: 230 V
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
  • Wall mounted

  • With 16-m cable: 14.5 m wound and 1.5 m external

  • IMQ-HAR approved H 05 RN-F PVC cable (nominal voltage 300/500 V)

  • With the ratchet inserted, operate with the desired length of cable (every 50 cm)

  • Automatic spring recoil

  • Roller cable guide opening

  • Structural elements of the cable reel in impact-resistant plastic

  • Wall mounting bracket that allows the cable reel to rotate

  • Lamp dimensions: 385 x 115 mm (width x length)

  • Cable reel degree of protection: IP42

  • Lamp degree of protection: IP20