For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- Wall mounted
- Terminal easily accessible from the supply side
- IMQ-HAR approved H 05 VV-F PVC cable (nominal voltage 300/500 V)
- With the ratchet inserted, you can work with the desired cable length (every 50 cm)
- Automatic spring recoil
- Roller cable guide opening
- Structural elements of the cable drum made from plastic
- Wall-mounting bracket that allows the cable drum to be rotated
In the event of prolonged use, the cable must be completely unwound to prevent it from overheating and triggering the thermal protection. Supplied without plug and socket
Complies with IEC 1242 - EN 61242
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!