For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Can be fitted to a wall using the mounting bracket, which allows the cable reel to rotate
Can be used with alternating current input of 24 V by connecting to a transformer (the cable reel is not supplied with a transformer)
Supplied with:
- 15.5 m of cable, H05 RN-F 2x1 mm² (of which 1.5 m external)
- Power cable 1 m
- Ratchet stop device that can be engaged every 50 cm
- Automatic spring recoil
Built in accordance with: EN 60598-1 and EN 60598-2-8
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!