Welcome to Würth Italy For trade customers only
Automatic construction levelling instrument with additional rough sight
Automatic construction levelling instrument with additional rough sight - 1
Automatic construction levelling instrument with additional rough sight - 2

For detailed information, other images and documents, please select individual articles from the following table.

Automatic construction levelling instrument with additional rough sight

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Levelling of the line of sight: Automatic (pre-adjustment via level)


  • The instrument automatically compensates minor reading errors on the box level

  • Largely insensitive to vibrations


Very short sighting distance



Large, non-slip operating buttons


Simple, time-saving operation.



Metal horizontal circle behind glass, 400 gon


Tough, even in extreme weather conditions.



Housing: Aluminium, splash-proof


For use in rain, impact-resistant



Continuous spring-mounted horizontal tangent screw


Focus with over-rotation prevention



Mirror with box level

Notice
  • cm estimation: approx. 150 m

  • Graduation: upright

  • Image: upright

  • Compensator: with magnetic damping

  • Numbering: 1 gon