For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Suitable for hot and cold water at high pressure
- High-resistant technopolymer coil
- Support clamp in corrosion resistant hot-dip galvanized steel
- Can be fitted to the wall with the hose outlet towards the bottom or the top
- The hose lock device can be applied at any length required. This device is easy to disengage if you want the hose to remain constantly extended
- Brass/stainless steel rotary joint
- Rotating support for flag-type movement
- Inlet fitting on the rotary joint 1/2”M
- 14 metres of black water hose with a rotating fitting 3/8”F
- Supplied with a 2 m connector tube with an inlet fitting with a female thread M22 x 1.5
- Supplied with an adapter nipple 3/8” M- M22 x 1.5 m for connection to the wand
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!