For detailed information, other images and documents, please select individual articles from the following table.
BSP orientable L piece
Type Lateral, positioned and sealed with an O-ring, outlets with a 60° sealing cone.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Inch G pipe-thread, British Standard Pipe.
BSP is a common thread type in hydraulics.
60° sealing cone (2 x 30°).
- UK = external cone
- SK = internal cone
The nipple is installed and tightened with a nut.
There is an O-ring under the nut. The O-ring is supported by an abutment ring.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!