For detailed information, other images and documents, please select individual articles from the following table.
BSP 90°, One Piece, female thread
The most common seal type, inch-type G pipe thread
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
The One Piece connector’s sleeve is already pressed against the spindle’s sleeve slot.
The connector is always equipped with a sleeve.
Please note that the One Piece connector is officially approved for specific tubes only.
- Quick and easy installation
- Always the right combination
BSP connectors have a 60° conical tightening.
- The SK connector has an external cone
- Seal by pressing the metal surfaces against each other
BSP fittings have an inch-type G thread
The One-Piece connector is officially approved only for certain hoses.
One Piece connectors have been tested/certified for use with Bridgestone/Intertraco tubes.
The official compression dimensions are in use when the One Piece connector is attached to a Bridgestone/Intertraco tube.
Note the ferrule stripes and the K or J type marking on the One Piece connector.
K: intended for a 2-ply cross-ply tube.
J: intended for a 2-ply or 3-ply cross-ply tube or a 4-spiral tube.
The strength of a K-type ferrule is significantly lower than a J-type ferrule. The two types have their own compression dimension tables.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!