For detailed information, other images and documents, please select individual articles from the following table.
Male thread connector, straight G thread
BSP i.e. British Standard Pipe, gas-pipe thread
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
The BSP UK (male thread) connector has an inverted cone. The surface of the cone is called the sealing face.
BSP connectors are also known as R connectors.
- Pressure resistance: 160–350 bar
- A swivel requires a collet chuck.
- Known as BSP, G, R and gas-pipe thread
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!