For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- To ensure recirculation of fluid from the primary circuit (boiler side) when the secondary circuit (terminals side) is controlled by thermostatic or electrothermal valves and are closed
- Primary circuit connections thread, 1 inch male
- Secondary circuit connections thread 1 inch female with union nuts
- Differential bypass valve adjustable via knob and graduated scale from 1 to 3 m.wc (metre water column )
- Includes EPDM seals
For use in underfloor heating systems
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!