The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Backplate for tension anchors, two pieces
Ideal for connecting wooden structures to concrete, steel and wood substructures
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Ideal for a range of installation situations due to a variety of combination possibilities with the respective base element
- Preassembly in the factory possible with the backplate, for example installation of the backplate or the complete panelling and finishing of the internal walls
- High tensile strength
- No damage to wall elements during transport and reduced risk of injury due to non-protruding parts
- Example of static design in the technical data sheet
CE labelling as per European Technical Assessment ETA-14/0274
- Preassembly of the backplate with ring-shank nails or joist hanger screws in the factory
- Final assembly of the base element using pias screws for connecting to the backplate and Fixanchors or concrete screws for anchoring in the substrate on the construction site
- It is also possible to adjust the height easily and quickly on the construction site
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!