Welcome to Würth Italy For trade customers only
Ball bearing rails with full pull-out and maximum load of 50 kg
Ball bearing rails with full pull-out and maximum load of 50 kg - 1
Ball bearing rails with full pull-out and maximum load of 50 kg - 2
Ball bearing rails with full pull-out and maximum load of 50 kg - 3

For detailed information, other images and documents, please select individual articles from the following table.

Ball bearing rails with full pull-out and maximum load of 50 kg

Pin mount

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Soft-close on both sides with the option of adjusting the spring tension


  • Controlled closure in the last 25 mm

  • Prevents involuntary opening of the rail when the drawer is closed


Comfortable access to all the drawer's contents


Over-extension: 29 mm



Exceptional sliding and lateral stability

Notice

The spring's tension can be adjusted to another two levels using the springs themselves. This makes the insertion force more intense at position C and weaker at position A.

Specified dimensions are not binding. The dimensions are subject to possible technical modifications!