Welcome to Würth Italy For trade customers only
Ball-bearing guide, full extension up to 50 kg
Ball-bearing guide, full extension up to 50 kg - 1
Ball-bearing guide, full extension up to 50 kg - 2
Ball-bearing guide, full extension up to 50 kg - 3

For detailed information, other images and documents, please select individual articles from the following table.

Ball-bearing guide, full extension up to 50 kg

Pin assembly
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
Self-closing from both sides, adjustable spring tension


  • Soft automatic closing from 25 mm

  • Prevents accidental opening of the guide when the drawer is closed


Easy access to everything inside


Over-extension: 29 mm



Outstanding, laterally stable gliding

Specified dimensions not binding. Subject to technical changes!