For detailed information, other images and documents, please select individual articles from the following table.
Ball bearing rail, with full pull-out and maximum load of 60 kg
Screw fastening. With integrated damper system.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
The drawer closes softly thanks to the pneumatic damper system
Soft-close system equipped with integrated damper
Comfortable access to all the drawer's contents
Over-extension: 29 mm
Exceptional sliding and lateral stability
Specified dimensions are not binding. The dimensions are subject to possible technical modifications!
The sliding cabinet rail can be assembled with Euro screws. The drawer can be assembled with 3.5 mm diameter ASSY screws.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!