For detailed information, other images and documents, please select individual articles from the following table.
Moulded ballast for SUN BALLAST® system
Photovoltaic bracket system for flat roofs with integrated ballast elements - WÜRTH SUN BALLAST®
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- One-pitch structure particularly suitable for south-facing orientation
- Made from class C32/40 precast concrete with single rebar for increased mechanical strength
- Integrated M8 bushings for securing the middle and end clamps
- Ballast elements available in three different heights for installing photovoltaic panels at the required height (particularly useful if there is a risk of overheating, for example)
- For mounting photovoltaic panels with an inclination of 10° on flat roofs
- Horizontal and vertical laying of panels
- Ballast elements 10.1, 10.2 and 10.3 can be used in the sail-shaped configuration to reduce shading and bring the panels closer together (art. 0865111009 must be ordered separately)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!