Welcome to Würth Italy For trade customers only
Base element for tension anchors, two pieces
Base element for tension anchors, two pieces - 1
Base element for tension anchors, two pieces - 2
Base element for tension anchors, two pieces - 3
Base element for tension anchors, two pieces - 4
Base element for tension anchors, two pieces - 5
Base element for tension anchors, two pieces - 6
Base element for tension anchors, two pieces - 7
Base element for tension anchors, two pieces - 8
Base element for tension anchors, two pieces - 9
Base element for tension anchors, two pieces - 10
Base element for tension anchors, two pieces - 11

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Base element for tension anchors, two pieces

Ideal for connecting wooden structures to concrete, steel and wood substructures

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

  • Ideal for a range of installation situations due to a variety of combination possibilities with the respective backplate

  • Covers various requirements for load transfer or bolt hole spacing due to different geometries

  • Preassembly in the factory possible with the base element, for example installation of the backplate or the complete panelling and finishing of the internal walls

  • Also suitable for wall panels with a pre-fabricated installation level and associated larger bolt hole spacing

  • High tensile strength
Notice
  • No damage to wall elements during transport and reduced risk of injury due to non-protruding parts

  • Example of static design in the technical data sheet

CE labelling as per European Technical Assessment ETA-14/0274