For detailed information, other images and documents, please select individual articles from the following table.
Base height adjuster, type U
For drilling into side of unit
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- Height adjuster made from die-cast zinc, polyamide gliders
- Load-bearing capacity: 300 kg/piece
- 12 mm diameter for wall thicknesses from 16 mm
Height adjustment up to 18 or 25 mm with AF 4 hex key
- Up to 150 kg/pc under load
- You can also use a battery-powered screwdriver to easily adjust, saving time
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!