For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
For medium-capacity systems
Load capacity 180 kg per shelf (weight distributed evenly)
Contains:
- Double uprights height 2,000 mm 2 pcs
- Shelves 1,000 x 500 mm 4 pcs
- Side bands 500 mm 4 pcs
- Shelf support hooks 16 pcs
- Cross-brace 1 pc
- Plastic feet 4 pcs
- Upright cover caps 4 pcs
Note:
the load capacity should be understood as being distributed evenly across the whole shelf. Light bending of the material is normal and within the tolerances.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!