Welcome to Würth Italy For trade customers only
Rechargeable LED flashlight INSPECTION
Rechargeable LED flashlight INSPECTION - 1
Rechargeable LED flashlight INSPECTION - 2
Rechargeable LED flashlight INSPECTION - 3
Rechargeable LED flashlight INSPECTION - 4
Rechargeable LED flashlight INSPECTION - 5
Rechargeable LED flashlight INSPECTION - 6

For detailed information, other images and documents, please select individual articles from the following table.

Rechargeable LED flashlight INSPECTION

Rechargeable flashlight Inspection with an extendable and flexible lamp head

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Rechargeable flashlight - on the light head there is a magnet that can easily hold small parts



Strong magnet at the base of the flashlight



Extendable up to 510mm - perfect to illuminate small corners



With two light levels:


  • 30lm (6 hours)

  • 100lm (2 hours)


With clip



LED indicator for the battery status - green blinking = charging, green constant = fully charged. Low battery power warning



Dust-proof, water (IP65)



Impact resistant:


  • IK09 (Flashlight closed)

  • IK05 (Flashlight extended)
Notice

Switch function:


If the switch is pressed within 5 seconds, the light cycles through the following modes: 30 lumens → 100 lumens → Off.


If the switch is not pressed for more than 5 seconds, the lamp will remember the last selected brightness level (memory function).