Welcome to Würth Italy For trade customers only
Joist bracket
Joist bracket - 1
Joist bracket - 2
Joist bracket - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Joist bracket

Joist brackets are ideal for concealed load-bearing wood/wood connections of e.g. secondary beams to main beams or posts. Connections in visible areas can also be sloping.

See product details

Available in 5 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

  • Easy on-site installation thanks to mounting slot in joist bracket blade

  • Sheet metal hot-dip galvanised on both sides (S250GD +Z275 (approx. 20 µm)), thickness 3.0 mm in line with EN 10327:2004

  • Application in utilisation classes 1 and 2 in line with EN 1995:2013
Proof of Performance

ETA-09/0105

Notice

The secondary beam can be mounted on the joist bracket attached to the main beam after the first dowel pin has been driven in to the uppermost hole in the secondary beam. To do this, the secondary beam with the uppermost dowel pin mounted in the slot area is hooked into the blade area of the joist bracket from above.



The secondary beam should be approx. 40 mm taller than the joist bracket. If the bracket is 90 mm in height, a secondary beam 100 mm in height can be used.



The diameter of the dowel pin may only be max. 0.5 mm (d = 8 mm) or 1.0 mm (d = 12 mm) smaller than the diameter of the hole.



Available work documents:


Load tables and detailed installation instructions can be found on the service page www.wuerth.de/holzverbinder

Application area

ETA-09/0105

Subject to technical changes!