Welcome to Würth Italy For trade customers only
Big Bag "R" marking for special waste
Big Bag "R" marking for special waste - 1
Big Bag "R" marking for special waste - 2

For detailed information, other images and documents, please select individual articles from the following table.

Big Bag "R" marking for special waste

Single-use polypropylene bag for transport of special waste, with closable filling skirt at the top and sealed base

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

  • UN13H3/Y approval for the transport of special solid waste in accordance with ADR regulations

  • Compliance with standard UNI EN ISO 21898 in relation to flexible intermediate bulk containers

  • "R" marking is clearly visible for immediate identification of contents such as special waste. The ADR diamond is also clearly visible for identification of dangerous goods

  • Manufactured from high-strength, UV-resistant polypropylene for mechanical strength and safety when holding hazardous waste

  • Closable filling skirt at the top and sealed base for safe containment during transport and storage

  • Load capacity up to 1,000 kg, with generous dimensions ideal for bulky or contaminated material

  • Single-use solution for quick and safe handling of waste, no need to clean or reuse

  • Equipped with four reinforced handles to make it easy to move with cranes, forklifts or other lifting equipment
Notice

Big Bags are single-use: To maintain the safety factor of 6:1, they can only be used once (filling and emptying)