Welcome to Würth Italy For trade customers only
1/4 inch magnetic bit holder
1/4 inch magnetic bit holder - 1
1/4 inch magnetic bit holder - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

1/4 inch magnetic bit holder

Innovative magnetic bit holder with quick-change chuck and guide sleeve

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Bits can be changed quickly and easily


  • If the sleeve is not actuated, the bit is pushed into the mount

  • The bit locks automatically - for a secure fit with no wobbling

  • Easy unlocking thanks to quick-change chuck with spring mechanism


Perfect grip and comfortable working


  • Quick-change chuck with knurling for perfect grip and black aluminium guide sleeve for comfortable working

  • Sleeve does not rotate with the bit


Very slim design


  • Very slim bit holder, max. dia. 11.5 mm

  • Suitable for confined spaces


For bits with hexagon drive in accordance with DIN 3126

Notice
Instructions

Insert bit into bit holder without operating the sleeve

Push the bit in as far as it will go, the bit locks automatically

Unlock by pulling back the sleeve

The bit jumps forward slightly, making it easy to remove