For detailed information, other images and documents, please select individual articles from the following table.
Insert holder for thread SER
Insert holder for SER-type male thread
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- S: S-type locking system (screw)
- E: External threading
- R: Right bit holder
- suitable for type TN insert, thread insert
- angle β = 1.5°
Each insert holder is supplied with the mounting components indicated in the relevant spare parts set, with the exception of the hexagon key, which is only included in the spare parts set. The insert must be ordered separately
The picture is for illustrative purposes only and shows the right-handed version
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!