For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
For automatic air bleeding, for filling or emptying water and for temperature measurement in underfloor heating systems
Can be fitted on manifolds with both R and L entry point (by reversing the thermometer)
Union fitting for easy connection to the manifold
Rotatable end piece (after mounting) to ensure that the air bleed valve is vertical
Includes:
- 1/2 inch automatic air bleed valve
- Adjustable loading/draining cock with 3/4 inch pipe connector
- Thermometer (0–80°C) with rear connector
- 1 inch male soft-sealing union fitting (o-ring)
For use as manifold end piece with 1 inch female thread
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!