For detailed information, other images and documents, please select individual articles from the following table.
Blind rivet attachment
For processing aluminium, steel and stainless steel blind rivets 2.4-5.0 mm in diameter
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Less effort required than with conventional hand rivet tools
- Compatible with all standard drill chucks
- Processing of Würth bore rivets
The attachment is suitable only for machines with right/left rotation. A battery-powered screwdriver with a voltage of 14.4 V or higher is recommended.
Can be used up to a rivet sleeve length of 25 mm.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!