For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Made entirely from aluminium: sleeve made from AlMg5, nail made from AlCu4Mg1
- With neoprene expansion-cushioning washer
- Thanks to its particular shape and the presence of the nail portion along the entire length of the sleeve, the rivet is ideal for fixing soft or fragile materials, providing higher mechanical resistance than traditional rivets
To ensure that the fixing performs optimally, we recommend using the special nozzle
If the grip range is not strictly adhered to, sealing is not guaranteed
For applications on thin sheets, the mechanical seal of the rivet must be checked; this could be considerably lower than the tensile strength indicated in the table for the rivet
Minimum tensile strengths * / N: tension / cut * tests carried out in accordance with DIN EN ISO14589
Ideal for fixing on plastic materials, thin aluminium sheets (e.g. corrugated sheets or sandwich panel top sheets), composite and semi-compact panels
Particularly suitable for fixing brackets for photovoltaic panels on corrugated sheets, and plastic fittings in the automobile, construction and shipbuilding sectors, etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!