For detailed information, other images and documents, please select individual articles from the following table.
Elicus eco maritime cleaner ELICUS ECO
Liquid cleaning agent for removing incrustations from the submerged parts of boats (keels, propellers, hull)
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Produced exclusively from natural raw materials
- This liquid cleaner is specially designed for cleaning boat keels
- Thanks to the organic acid that acts as a descaler, it removes barnacles and shells from fibreglass boat hulls and rubber dinghies, restoring them to their original appearance
- It develops an easy-to-rinse foam that dissolves quickly
- Does not damage plastic or rubber parts
- After use, a second step with an alkaline cleaning agent is recommended in order to neutralise any acid residues
- Do not use under the sun. Do not allow the product to dry on the surface
Made using plant-based raw materials and contains surfactants that are quickly, easily and fully biodegrade under both aerobic and anaerobic conditions (Regulation 648/2004/EC and amendments)
Nautical and shipbuilding industry
- Removes barnacles, calcareous incrustations and surface rust
- Renews surfaces made of fibreglass and plastic
Dilute the product from 15% (1+5 ) to 50% (1+1) in water and apply with a spray gun. Let it take effect for a few moments, then rinse with a pressure washer or a strong jet of water
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!