For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- With triple-edged interchangeable blades
- Very stable head which provides optimal performance (also allows for cutting with the tip of the blade)
- Solid body with pair of high-precision joints, press-forged
- Bolt cutters with maximum cutting values up to 10 mm in diameter have a narrow head for easy cutting in hard-to-reach places
- Handles made from oval steel tube with thermoplastic handle
Important: Respect the maximum cutting values on all bolt cutters
HRC 36
- Medium-strength material
- 1200 N/mm2
- 125 kp/mm2
- Strength class 10.9
HRC 48
- High-resistance material
- 1600 N/mm2
- 165 kp/mm2
- Strength class 14.9
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!