For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Extremely easy to assemble directly on site, without any welding or grinding necessary
- Automatic squaring of frame
- Easy to transport, with volumes reduced by 90%
The brackets are only suitable for cases that are 1.5 mm thick
Users are advised to insert the screw-nail with a hammer. This allows for a more even expansion of the bracket than that achieved via screw mounting. If dismantling the frame, the screw nail can be unscrewed normally
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!