For detailed information, other images and documents, please select individual articles from the following table.
Face mask with filter FFP3 V CARBON NR
With activated carbon to neutralise unpleasant odours
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Adjustable aluminium nose clip
- For adjusting the mask to the shape of the face
- Securely seals around the nose
Multi-layer filter material
- Excellent filtration performance against dust or solid and liquid particles
- Minimal breathing resistance
Elasticated straps
Extremely tear-resistant
Ergonomic shape and adapts well to the face shape
Suitable for contaminant concentrations up to 30 times the limit value
The face masks with filter do not provide protection against gases or in working conditions where the oxygen content in the air is less than 17 %. Make sure that the filter is suitable for the application
Complies with the standards EN 149:2001 and A1:2009
Protects against harmful/toxic particles, dust, solid and liquid aerosols, mists and vapours, carcinogenic substances, enzymes and microorganisms (viruses, bacteria, fungi). Up to 30 times the limit value (TLV), e.g. for sanding and processing beech, oak and tropical wood, for processing small amounts of asbestos, for welding, and for work in environments with bacteria, viruses, moulds and spores.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!