The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Burnishing roller fleece
Specially designed for processing stainless steel. For virtually shoulder-free matting and burnishing and for matching pre-sanded metal sheets. Suitable for impressive surfaces, cleaning oxide coatings, but also for removing discolouration.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Extremely long service life and considerably less heat development
Large external diameter
Quick and shoulder-free
Double-impregnated abrasive fleece achieves the required grinding finish with quick and shoulder-free results.
Simple assignment of fineness structure
Colour coding prevents the different versions from being mixed up.
- At high rotation speeds a coarse grain acts like a finer grain and at low rotation speeds a fine grain acts like a coarser one.
- Use tools with a low contact pressure; high contact pressure leads to premature wear.
- With insufficient chip removal, do not increase the contact pressure, but instead use a coarser grain.
Shadow-free matting, burnishing, polishing and for matching pre-sanded metal sheets, achieving impressive surfaces, cleaning oxide coatings and removing discolouration. Suitable for forged steel, malleable iron, grey cast iron, carbon steel, deep drawing steel, steel strip, injection-moulded zinc, non-ferrous metals, Cr-Ni and other stainless steels, as well as wood.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!