Welcome to Würth Italy For trade customers only
Bus cable for home automation
Bus cable for home automation - 1
Bus cable for home automation - 2

For detailed information, other images and documents, please select individual articles from the following table.

Bus cable for home automation

For data connection and power supply to light modules and Wüdomo automation
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
  • Conductor: flexible red copper in class 5

  • Insulation: PVC compound type R2;

  • Max. short circuit temperature: 160°C

  • Outer sheath: G3 (outer sheath insulation voltage 450/750V)

  • Lay: fixed

  • Minimum bending radius: outer cable diameter for 10

  • The product is sold in 100 m reels

CPR compliant. Cable category CCA-s3,d0,a3