Welcome to Würth Italy For trade customers only
Butyl tape with aluminium lamination
Butyl tape with aluminium lamination - 1
Butyl tape with aluminium lamination - 2
Butyl tape with aluminium lamination - 3
Butyl tape with aluminium lamination - 4
Butyl tape with aluminium lamination - 5
Butyl tape with aluminium lamination - 6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Butyl tape with aluminium lamination

Self-adhesive butyl rubber mounting and sealing tape with firmly anchored aluminium lamination - weather resistant and adheres to all common substrates in the construction sector

See product details

Available in 7 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Good UV, weathering and water resistance


  • The butyl tape can also be used outdoors and withstands rain and any other weather effects (not suitable for use under water).

  • Non-corrosive


Excellent adhesion to absorbent and non-absorbent substrates


Can be used on all substrates present in the construction sector, e.g. steel, aluminium, glass, plastic, wood, concrete, masonry, bitumen etc.



Butyl tapes are self-bonding


The tape is fully functional immediately after application and complies with all required properties.



Impermeable to vapour diffusion


The butyl tape enables water-tight sealing and prevents moisture from penetrating the building.



  • No bimetal effect

  • Compatible with bitumen

  • Sound insulating

  • Easy to apply

  • Odourless

  • Suitable for contact with food

  • Solvent free and bitumen free
Proof of Performance
  • Complies with IVD technical data sheets no. 5, 19-1, 19-2, 25, 29, 31, 35

  • Compatible with bitumen in accordance with DIN EN 1548


ISEGA:


  • For sealing piping systems in which dry food is transported

  • Clearance certificate no.: 65015 U 25


Complies with VOC requirements according to:


  • EMICODE EC 1 Plus

  • AgBB scheme

  • French VOC Class A+ and "KMR ordinance"
Notice
  • Screwing in/penetrating the butyl tape must be avoided

  • Butyl cannot be secured mechanically!
Application area
The aluminium sealing tape is perfect for overlapping in order to seal the frame opposite the areas adjoining the roof recess
  • Complies with IVD technical data sheets no. 5, 19-1, 19-2, 25, 29, 31, 35

  • Compatible with bitumen in accordance with DIN EN 1548


ISEGA:


  • For sealing piping systems in which dry food is transported

  • Clearance certificate no.: 65015 U 25


Complies with VOC requirements according to:


  • EMICODE EC 1 Plus

  • AgBB scheme

  • French VOC Class A+ and "KMR ordinance"

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given was part of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please refer to the technical data sheet.