Welcome to Würth Italy For trade customers only
Petrol protectant B1 PLUS

For detailed information, other images and documents, please select individual articles from the following table.

Petrol protectant B1 PLUS

Power recovery with strong cleaning action

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

B1 PLUS PETROL


This is a protective product for petrol for maintaining the engine's original power. It keeps the system clean, reducing fuel consumption and improving power. Its cleaning power ensures that small surfaces such as injectors and valves are cleaned, preventing deposits from forming on the piston head



Improves fuel efficiency



Compatible with E5 – E10



Anti-wear and cleaning



Start & Stop



Advantages:


  • Formulated with the latest generation of detergents

  • Keeps injectors and valves clean

  • Improves power and acceleration

  • Improves the efficiency of the air/petrol ratio

  • Prevents deposits from forming on the piston head

  • Improves the efficiency of the lambda probe

  • Improves fuel consumption by more than 1.2%

  • De-emulsifying


Solves problems with


  • Engine starting issues

  • Higher than average fuel consumption

  • Frequent engine stops

  • Irregular idling

  • Problems when accelerating

  • Exhaust smoke
Notice

While the technical advice given is based on our experience and should be followed, it is purely indicative and must be confirmed through extensive practical tests. This does not relieve the purchaser of their responsibility to personally test our products to see whether they are suitable for the intended use

Passed the following tests:


CEC-F05-93


Lowers fuel consumption



Instantaneous benefits (60 PTB)


Performance highway/city driving cycle