For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
If not used, do not leave in socket
Commercial and industrial adapters are designed only for temporary connections and only for small loads. For permanent connections install sockets suitable to the requirements or replace the load-connecting plug with one that is fully compatible with the supply socket. Do not use in locations with risk of explosion or fire and where CEI standards require the use of sockets with interlock switches.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!