Welcome to Würth Italy For trade customers only
Libra H1 invisible screw-in fastener, safety hinge system
Libra H1 invisible screw-in fastener, safety hinge system - 1
Libra H1 invisible screw-in fastener, safety hinge system - 2
Libra H1 invisible screw-in fastener, safety hinge system - 3
Libra H1 invisible screw-in fastener, safety hinge system - 4
Libra H1 invisible screw-in fastener, safety hinge system - 5

For detailed information, other images and documents, please select individual articles from the following table.

Libra H1 invisible screw-in fastener, safety hinge system

Concealed screw fixing, left and right reversible
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
  • Galvanised steel fixing

  • Reversible model: right and left

  • Patented safety hinge system

  • Rated load 150 on one fixing

  • Fixing attached by screws at the rear of the casing on the side panel and the upper section

  • Minimum space of 16 mm behind the rear panel

  • 2 different adjustments: 13 mm high (1), 12 mm deep (2) + safety hinge lock (3). Settings 1 and 2 are independent of one another

Fixing with countersunk wood screws ∅ 3.5 x 20 mm


  • No special fixing tools required, easy to fit