Welcome to Würth Italy For trade customers only
Detectable cable connector with plastic latch
Detectable cable connector with plastic latch - 1
Detectable cable connector with plastic latch - 2

For detailed information, other images and documents, please select individual articles from the following table.

Detectable cable connector with plastic latch

Retrievable using detection devices such as metal detectors, x-ray devices or visual detection systems
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
Strong colouring


Prevents contamination caused by cable ties/cable tie remnants during manufacturing



Helps implement HACCP EC Directive



Slight dimpling on the inside of the tie


Ensures the cable tie sits securely on the cable bundles even with vibrations.



Halogen-free



Operating temperature:


-40°C to +85°C

Notice

HACCP = Hazard Analysis and Critical Control Points


A system that identifies specific risks and takes precautions to control them in order to minimise the risk of defective products and services. This system is used in all situations where foodstuffs are produced for consumers.