For detailed information, other images and documents, please select individual articles from the following table.
Gliss cable lubricant
Lubricant for rubber and plastic electrical cables
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Extremely fluid
- Suitable for inserting and removing electrical cables in confined spaces and in curved pipes, even if occupied by other cables
- As it is more fluid that standard cable lubricants, this product lubricates all parts of the cable to be removed with ease
High-performance, long-lasting lubricating effect
- Eliminates up to 70% of friction generated through the insertion or extraction of cables
- Long-lasting lubricating effect
Universal use, easy to use and safe
- Easy to apply and compatible with all types of cable
- Non-toxic, non-flammable, odourless, not harmful to users' health or the environment
Milky liquid appearance
Protect from frost! Avoid contact with marble, carpets, wood floors etc. If stains do occur, these can be removed using standard stain removers for fabrics
While based on our best experience, the technical advice given should be considered purely as guidance, and must be confirmed through comprehensive practical tests. This does not relieve the purchaser of their responsibility to personally test our products to see whether they are suitable for the planned use
Universal use
- For easy threading and removal of cables in commercial and industrial electrical systems
- For laying telephone lines in anti-theft systems
For new systems, spray the cable lubricant directly onto the cables to be threaded, or alternatively, pour it into the duct and then proceed with installation. To insert or remove cables from more resistant systems, pour the cable lubricant directly into the duct, wait a few moments to allow the product to reach the friction points, then remove or install the cable
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!