For detailed information, other images and documents, please select individual articles from the following table.
Cable reel with PVC cable
With four bivalent safety sockets
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Self-extinguishing technical polymer material drum with high mechanical resistance
- Galvanised steel frame with insulated handle
- Self-extinguishing: in accordance with IEC 60 695-2-10 (Glow wire test 650°C/850°C)
- With thermal protection against cable overheating. Once the thermal protection has been triggered, wait for the device to cool down
- IMQ-HAR approved H05VV-F PVC cable (nominal voltage 300/500 V)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!