For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Special pointed jaws for straight cutting of plastic ties
- Clean, safe cut without damaging cables or surfaces below
- PVC-covered handles
- With automatic spring-loaded opening
- With locking lever to close the handles
- Small and light for easy handling
Not suitable for working on live systems or near them, as the tool is not insulated
Also suitable for cutting unipolar copper cables up to a maximum cross section of 35 mm² and multipolar cables up to dia. 10 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!