Welcome to Würth Italy For trade customers only
Cable tie KBL D made of polyamide with metal tongue detectable, blue
Cable tie KBL D made of polyamide with metal tongue detectable, blue - 1
Cable tie KBL D made of polyamide with metal tongue detectable, blue - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Cable tie KBL D made of polyamide with metal tongue detectable, blue

For use in direct contact with food. Retrievable using detection devices such as metal detectors, x-ray devices or visual detection systems.

See product details

Available in 7 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Fast detection


  • The corrosion-resistant, anti-magnetic steel locking barb made of 316 stainless steel in the cable tie head ensures a strong and secure hold, as well as fast detection with detection devices

  • Prevents contamination caused by cable ties or cable tie remnants during manufacturing


Facilitates the implementation of the HACCP EU Directive (Hazard Analysis and Critical Control Points)



Secure fit and user-friendly handling


  • Slight dimpling on the inside of the tie ensures that the cable tie fits securely on the cable bundle, even with vibrations, heat and cold

  • The rounded edges and contours of the head and tie ensure user-friendly handling


No damage to insulation on e.g. cables caused by sharp edges


  • In addition, the smooth body without teeth or grooves reduces the number of over-stressed areas


Suitable for applying by hand or with tools

Notice
  • Exercise caution with strong mineral acids and/or oxidising chemicals, especially at high temperatures

  • Not resistant to mineral acids and/or oxidising chemicals