Welcome to Würth Italy For trade customers only
Electronic 12 V - 20 A battery charger BCH 20-N

For detailed information, other images and documents, please select individual articles from the following table.

Electronic 12 V - 20 A battery charger BCH 20-N
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
  • Microprocessor-controlled electronic charger

  • Electronic control of charging voltage and current

  • Special (patented) 4-stage charging system: bulk stage, absorb stage, float stage and equalisation stage

  • Voltage-limited power supply function for connecting to the vehicle during the on-board computer check

  • Automatic selection of charging voltage

  • The electronic system for protecting against short circuits, reverse polarity and faulty batteries prevents operation in the event of operational errors and takes the place of the fuses, meaning that there is no need to replace fuses or reset via pushbutton

  • Suitable for charging all lead batteries (Wet, Gel, Pb/SN, Pb/Ca, Pb/Ag)

  • Transformer with copper windings

  • Extremely easy to use with total protection of the vehicle electronics