Welcome to Würth Italy For trade customers only
Fibreglass/silicone fire blanket
Fibreglass/silicone fire blanket - 1
Fibreglass/silicone fire blanket - 2
Fibreglass/silicone fire blanket - 3
Fibreglass/silicone fire blanket - 4

For detailed information, other images and documents, please select individual articles from the following table.

Fibreglass/silicone fire blanket

Fire blanket for efficient fire containment, including lithium-ion battery fires

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

  • For environment- and resource-friendly firefighting

  • Long-term heat resistance up to 750 °C, and short-term resistance up to 1,300 °C

  • Certified for use in lithium-ion battery fires

  • Can be used several times depending on the fire load and damage such as cuts or holes

  • Safe blanketing using 60 cm long handles

  • In a practical carrying bag for easy transport to place of use


Benefits


  • High cut and explosion protection due to special coating

  • High temperature insulation due to special coating

  • Materials used have a low electrical conductivity

  • Special fibres have a high resistance to alkalis and acids

  • Minimisation of smoke development due to the high smothering effect

  • Proven high temperature resistance

Tests/certifications:


  • Fire rating in accordance with DIN EN 13501 (A2) confirmed by MPA

  • Temperature resistance certified by KIWA (+1,000 °C)

  • Short-term temperature resistance confirmed by Magna Steyr (1,300 °C)

  • Electrical resistance in accordance with DIN 54345-1 confirmed by Hochschule Hof (< 1.0 x 10^6 Ω)

  • Cut resistance in accordance with ISO 13997:1999-08 confirmed by Sächsisches Textilforschungsinstitut e.V. (STFI) (18.45 N)

  • Tested in accordance with test principle DIN Spec. 91489