For detailed information, other images and documents, please select individual articles from the following table.
Key holder box
Ultimate protection against burglary attempts
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Aluminium-silicon alloy die-cast housing, with technical, physical and mechanical characteristics compliant with UNI EN AB 46100
Surface treated with anti-corrosion paint
Mounting bracket in stainless steel AISI 304
The integrated seal protects the keys against the ingress of water and other atmospheric agents
There are two rubber inserts on the back of the box that preserve the integrity of the vehicle
Secure lock with rubber cap
Ample capacity
Contents:
- Set contains 20 boxes, 2 keys + 1 master key, 20 units
- Set contains 50 boxes, 4 keys + 1 master key, 50 units
- Set contains 100 boxes, 8 keys + 2 master keys, 100 units
- Set contains 200 boxes, 16 keys + 4 master keys, 200 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!