For detailed information, other images and documents, please select individual articles from the following table.
Case ORSY® 200
Optimum storage of small parts, tools and machinery with customisable layout options. Compartment divided using cross-linked foam 13 x 13 mm and base section insert.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Case height 105 mm
High impact strength, extremely robust and impact-resistant
- Resistant to grease, oil, and fuel
- Temperature-resistant from -25°C to +90°C
- Low tare weight
The steel-pin hinge guarantees a long service life and makes the case a robust and durable product
Folding handle is ergonomically adapted to give the best fit for the hand
Extensive range of equipment and accessories for customisable layout options
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!