For detailed information, other images and documents, please select individual articles from the following table.
Cassette lockring tool with handle and guide pin
With a long handle for efficient power transmission
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- Suitable for the most common tool fitting on 7- to 12-speed cassette lockrings, including models from Shimano, SRAM and other manufacturers
- Also suitable for disc brake lockrings and lockring adapters with 12 splines
- The 355 mm long handle ensures efficient power transmission and the wide, non-slip rubber handle ensures safe and easy working
- Features a 5 mm guide pin for improved centring and stability
- Made of heat-treated steel to ensure the level of stability and durability required for daily use
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!