Welcome to Würth Italy For trade customers only
Metal cavity anchor W-MH/SH screw hook
Metal cavity anchor W-MH/SH screw hook - 1
Metal cavity anchor W-MH/SH screw hook - 2
Metal cavity anchor W-MH/SH screw hook - 3
Metal cavity anchor W-MH/SH screw hook - 4

For detailed information, other images and documents, please select individual articles from the following table.

Metal cavity anchor W-MH/SH screw hook

The proven solution for secure fixtures in cavity walls. With screw hook for attaching furniture of all kinds

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

  • Excellent holding power due to spreading supporting elements with large contact radius

  • Simple setting with associated mounting pliers

  • Pre-assembled with screw hook

  • Anti-rotation lock on the collar prevents movement in the drill hole

  • Screw hook can be loosened without loss of holding power
Notice

The standard screw belonging to the anchor can be changed for another fastener with a metric thread of the same size after the anchor has been expanded, e.g. eyelet, screw with special head, A2/A4 brass screw, threaded rod etc.



On hard substrates, such as tiles, the lugs on the collar (anti-rotation lock) must be bent straight.



Pushing the front lever on the ratchet pliers releases the ratchet pliers again.

Application area
Wall mirror

Create the drill hole

Install anchor

Expand anchor fully with pliers

Secure component