For detailed information, other images and documents, please select individual articles from the following table.
Cellular rubber EPDM sealing tape
Particularly resistant to ageing and weathering; sealing tape for permanent sealing with increased requirements for indoor and outdoor use.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Closed-cell foam for best possible leak-tightness
Material offers maximum protection against water penetration.
High resilience and material flexibility
Smaller uneven areas of application surface are levelled out extremely well, preventing water from running behind.
Excellent resistance to weathering, ageing, UV and temperature
Also offers the best possible protection for more heavily loaded joints.
Excellent material compatibility, as it is solvent-free
Very good abrasion resistance
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- For sealing off when mounting sheet-metal rails on trapezoidal sheet metal in the solar sector. High-quality seals, e.g. in the vehicle, plumbing, ventilation and air-conditioning sectors and for steel/glass structures and in the sheet-metal and housing industries.
- For insulating, damping impacts and deadening sound.
Apply cellular rubber EPDM sealing tape to the application surface. Please note that the application surface must be dry and free of grease, dust and chips. To achieve a good sealing effect, compress the tape during installation.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!